Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Impact Socket 26pc, 3/4in Dr, 6 Pt

  • Mfr # 84031

  • Zoro # G712041640


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome-Molybdenum (Cr-Mo)
SAE or Metric
Metric
Finish
Manganese Phosphate
Type
Socket
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84031
Zoro #
G712041640
UPC #
099575372810
Country of Origin
Taiwan, Province of China

Details

Item
Impact Socket
Material
Chrome-Molybdenum (Cr-Mo)
SAE or Metric
Metric
Finish
Manganese Phosphate
Type
Socket
Drive Type
6 Point

Description

Socket Set, Standard Socket Count/Style (26) 6-Point, Standard Socket Style/Size Standard 6-Point: 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 41 mm, 42 mm, 43 mm, 44 mm, 46 mm, 50 mm, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Impact, Drive Size 3/4 in, Metric, 6-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.