Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Midget Combo Wrench Set, 10 PC

  • Mfr # 86561

  • Zoro # G812535391


product price: $38.69
/ea

Key Features

Finish
Full Polish Chrome
Number of Pieces
10
Measurement Type
Metric
SAE or Metric
Metric
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86561
Zoro #
G812535391
UPC #
099575865619
Country of Origin
China

Details

Item
Metric Midget Combo Wrench Set,10 PC
Finish
Full Polish Chrome
Number of Pieces
10
Measurement Type
Metric
SAE or Metric
Metric
Standards
ASME
Material
Alloy Steel

Description

Metric Midget Combo Wrench Set,10 PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.