Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Stubby Ratchet Combo Wrench 14Pc

  • Mfr # 86859

  • Zoro # G812041823


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, ASME
Tether Capable
No
Includes
Wrench Rack
Material
Alloy Steel
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86859
Zoro #
G812041823
UPC #
099575868597
Country of Origin
Viet Nam

Details

Standards
ANSI, ASME
Tether Capable
No
Includes
Wrench Rack
Material
Alloy Steel
Finish
Full Polish Chrome
Drive Type
12 Point

Description

Metric Stubby Ratchet Combo Wrench 14Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.