Zoro Homepage

Metric Triple Square Bit Sockets

  • Mfr # 80665

  • Zoro # G7026481


product price: $15.35
/ea

Key Features

Drive Size
1/2"
Overall Length
4.21"
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Triple Square Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80665
Zoro #
G7026481
UPC #
00099575806650
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
4.21"
Size
10mm

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Triple Square Bit
Category Type
Socket Bits

Description

Metric Triple Square Bit Sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.