Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gearwrench 35 Piece 1/4" Drive MicroDriver Set 85035

35 Piece 1/4" Drive MicroDriver Set (Discontinued)

  • Mfr # 85035
  • Zoro # G0439656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85035
Zoro #
G0439656
UPC #
082171850356
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/8", 3/32", 3/8", 1/4", 5/32", 5/16", 9/32", 9/16", 7/16", 1/2", 8mm, 10mm, 12mm, 13mm, 14mm, T20, T25, T30, T40, T45, T50, #1, #2, #3

Details

Item
Microdrive Set
Number of Pieces
35
Includes
(1) 5" Overall Length Reversible Double-Box Micro-Driver: 1/4" x 5/16"; (5) 6 Point SAE Socket: 5/16", 3/8", 7/16", 1/2", 9/16"; (5) 6 Point Metric Socket: 8mm, 10mm, 12mm, 13mm, 14mm; (4) Slotted Bits: 1/4", 5/32", 7/32", 9/32"; (3) Phillips Bits: #1, #2, #3; (6) Hex Bits: 3/32", 1/8", 5/32", 3/16", 1/4", 5/16"; (4) Torx Bits: T20, T25, T30, T40; (2) Square Bits: #2, #3; (5) 5/16" Bits: 5/16" and 3/8" Slotted Bits, 3/8" Hex Bit, T45 and T50 Torx Bits
Features
Needs Only a 6 Degree Arc to Turn Fasteners, Offset 15 Degrees For Knuckle Clearance, 1/4" Drive Socket Adapter
SAE or Metric
SAE, Metric
Finish
Full Polish Chrome
Material
Alloy Steel
Bit Style
Slotted, Phillips, Hex, Torx, Square

Description

The GearWrench 85035 35 Pc. 1/4" Drive MicroDriver Set is a comprehensive set of microdrivers that you can use for a variety of applications. These tools have been crafted with great care and attention to detail, so they are sure to exceed your expectations. This set has a total of 35 pieces, which includes slotted, Phillips, hex, torx and square bits in both SAE and metric sizes. The full polish chrome finish provides protection against corrosion while also giving these tools an attractive look. Each microdriver is made from alloy steel that makes them durable enough for regular use. Whether you are looking for a complete set or just need some extra bits, the GearWrench 85035 35 Pc. 1/4" Drive MicroDriver Set is what you want on hand when it comes time to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.