MICROMETER TORQUE WRENCH, 3/8 IN DRIVE, 30 TO 250 IN-LB, TEARDROP HEAD, 1 IN-LB

  • Mfr # 85061

  • Zoro # G622802959


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24.4 in
Height
2.4 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85061
Zoro #
G622802959
UPC #
00099575850615
Country of Origin
United States

Dimensions

Overall Length
24.4 in
Height
2.4 in
Width
2.8 in

Details

Item
Micrometer Torque Wrenches

Description

THE GEARWRENCH FAMILY OF TORQUE WRENCHES AND TORQUE PRODUCTS OFFER THE LATEST INNOVATIONS IN TORQUE MEASUREMENT. THE LINE INCLUDES MICROMETER, TIRE SHOP, BEAM, AND ELECTRONIC TORQUE WRENCHES AND TORQUE MULTIPLIERS. THE MICROMETER WRENCHES COME AVAILABLE IN FIXED HEAD AND FLEX HEAD. THE FIXED HEAD LINE OFFERS WRENCHES IN 1/4 TO 3/4 IN DRIVES. THE FLEX HEAD WRENCHES ARE AVAILABLE IN 3/8 IN AND .5 DRIVE SIZES. THE TIRE SHOP WRENCHES FEATURE A RUGGED TIRE TREAD RUBBER COVER ON THE HEAD INTENDED SPECIFICALLY FOR CHECKING WHEEL LUG NUTS AND ARE AVAILABLE IN 3/8 IN AND .5 DRIVE SIZES. THE ELECTRONIC TORQUE WRENCHES ENSURE A PRECISE FASTENER TORQUE LEVEL AND ARE AVAILABLE IN EITHER 3/8 IN AND .5 DRIVES. THE GEARWRENCH LINE OF TORQUE PRODUCTS ALLOW YOU TO COMPLETE ANY JOB WHERE ACCURATE TORQUE IS REQUIRED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.