Mid Lenght Socket, 1/4Dr, 6Pt, 12mm, Metric
Mfr # 80147S-06
Zoro # G712530007
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
SAE or Metric
Metric
Number of Points
6
Drive Type
6 Point
Finish
Full Polish Chrome
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80147S-06
Zoro #
G712530007
UPC #
099575014765
Country of Origin
Viet Nam
Dimensions
Size
12 mm
Overall Length
1.25 in
Details
Item
Mid Lenght Socket,1/4Dr,6Pt,12mm,Metric
SAE or Metric
Metric
Number of Points
6
Drive Type
6 Point
Finish
Full Polish Chrome
Material
Alloy Steel
Type
Socket
Description
Mid Lenght Socket,1/4Dr,6Pt,12mm,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.