Mid Lenght Socket, 1/4Dr, 6Pt, 5.5mm, Metric
Mfr # 80140S-06
Zoro # G412530048
product price: $4.45
/eaSold in multiples of 2 for $8.90
Key Features
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80140S-06
Zoro #
G412530048
UPC #
099575014062
Country of Origin
Viet Nam
Dimensions
Overall Length
1.25 in
Size
5.5 mm
Details
Item
Mid Lenght Socket,1/4Dr,6Pt,5.5mm,Metric
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
Finish
Full Polish Chrome
Description
Mid Lenght Socket,1/4Dr,6Pt,5.5mm,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.