Zoro Homepage

Mid Lenght Socket, 1/4Dr, 6Pt, 6mm, Metric

  • Mfr # 80141S-06

  • Zoro # G312530070


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

SAE or Metric
Metric
Number of Points
6
Drive Type
6 Point
Type
Socket
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80141S-06
Zoro #
G312530070
UPC #
099575014161
Country of Origin
Viet Nam

Dimensions

Size
6 mm
Overall Length
1.25 in

Details

Item
Mid Lenght Socket,1/4Dr,6Pt,6mm,Metric
SAE or Metric
Metric
Number of Points
6
Drive Type
6 Point
Type
Socket
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Mid Lenght Socket,1/4Dr,6Pt,6mm,Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.