Zoro Homepage

Mid Lenght Socket, 1/4Dr, 6Pt, 7/32 in

  • Mfr # 80116S-06

  • Zoro # G012529978


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Number of Points
6
Size
7/32 in
Material
Alloy Steel
Type
Socket
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80116S-06
Zoro #
G012529978
UPC #
099575011665
Country of Origin
Viet Nam

Dimensions

Size
7/32 in
Overall Length
1.25 in

Details

Item
Mid Lenght Socket,1/4Dr,6Pt,7/32 in
Number of Points
6
Material
Alloy Steel
Type
Socket
SAE or Metric
SAE
Finish
Full Polish Chrome
Drive Type
6 Point

Description

Mid Lenght Socket,1/4Dr,6Pt,7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.