Mid Lenght Socket, 1/4Dr, 6Pt, 9/16 in, SAE
Mfr # 80124S-06
Zoro # G912530012
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
SAE or Metric
SAE
Number of Points
6
Size
9/16 in
Material
Alloy Steel
Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80124S-06
Zoro #
G912530012
UPC #
099575012464
Country of Origin
Viet Nam
Dimensions
Size
9/16 in
Overall Length
1.25 in
Details
Item
Mid Lenght Socket,1/4Dr,6Pt,9/16 in,SAE
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Type
Socket
Drive Type
6 Point
Finish
Full Polish Chrome
Description
Mid Lenght Socket,1/4Dr,6Pt,9/16 in,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.