Mid Lenght Socket, 3/8Dr, 6Pt, 11/16 in
Mfr # 80370S-06
Zoro # G912530487
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Number of Points
6
Size
11/16 in
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80370S-06
Zoro #
G912530487
UPC #
099575037061
Country of Origin
Viet Nam
Dimensions
Size
11/16 in
Overall Length
1.81 in
Details
Item
Mid Lenght Socket,3/8Dr,6Pt,11/16 in
Number of Points
6
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
SAE or Metric
SAE
Finish
Full Polish Chrome
Description
Mid Lenght Socket,3/8Dr,6Pt,11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.