Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid Lenght Socket, 3/8Dr, 6Pt, 1/4 in, SAE

  • Mfr # 80363S-06

  • Zoro # G712530458


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

SAE or Metric
SAE
Number of Points
6
Size
1/4 in
Type
Socket
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80363S-06
Zoro #
G712530458
UPC #
099575006364
Country of Origin
Viet Nam

Dimensions

Size
1/4 in
Overall Length
1.81 in

Details

Item
Mid Lenght Socket,3/8Dr,6Pt,1/4 in,SAE
SAE or Metric
SAE
Number of Points
6
Type
Socket
Drive Type
6 Point
Finish
Full Polish Chrome
Material
Alloy Steel

Description

Mid Lenght Socket,3/8Dr,6Pt,1/4 in,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.