Zoro Homepage

Mid Lenght Socket, 3/8Dr, 6Pt, 14mm

  • Mfr # 80396S-06

  • Zoro # G012530462


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Number of Points
6
Finish
Full Polish Chrome
SAE or Metric
Metric
Drive Type
6 Point
Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80396S-06
Zoro #
G012530462
UPC #
099575039669
Country of Origin
Viet Nam

Dimensions

Size
14 mm
Overall Length
1.81 in

Details

Item
Mid Lenght Socket,3/8Dr,6Pt,14mm
Number of Points
6
Finish
Full Polish Chrome
SAE or Metric
Metric
Drive Type
6 Point
Type
Socket
Material
Alloy Steel

Description

Mid Lenght Socket,3/8Dr,6Pt,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.