Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid Lenght Socket, 3/8Dr, 6Pt, 17mm

  • Mfr # 80399S-06

  • Zoro # G512530474


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Number of Points
6
SAE or Metric
Metric
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80399S-06
Zoro #
G512530474
UPC #
099575039966
Country of Origin
Viet Nam

Dimensions

Overall Length
1.81 in
Size
17 mm

Details

Item
Mid Lenght Socket,3/8Dr,6Pt,17mm
Number of Points
6
SAE or Metric
Metric
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
6 Point
Type
Socket

Description

Mid Lenght Socket,3/8Dr,6Pt,17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.