Mid Lenght Socket, 3/8Dr, 6Pt, 5/8 in
Mfr # 80369S-06
Zoro # G312530476
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Number of Points
6
Size
5/8 in
Drive Type
6 Point
Type
Socket
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80369S-06
Zoro #
G312530476
UPC #
099575036965
Country of Origin
Viet Nam
Dimensions
Size
5/8 in
Overall Length
1.81 in
Details
Item
Mid Lenght Socket,3/8Dr,6Pt,5/8 in
Number of Points
6
Drive Type
6 Point
Type
Socket
Material
Alloy Steel
Finish
Full Polish Chrome
SAE or Metric
SAE
Description
Mid Lenght Socket,3/8Dr,6Pt,5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.