Mid Lenght Socket, 3/8Dr, 6Pt, 9/16 in
Mfr # 80368S-06
Zoro # G012530509
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Number of Points
6
Size
9/16 in
Material
Alloy Steel
Type
Socket
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80368S-06
Zoro #
G012530509
UPC #
099575036866
Country of Origin
Viet Nam
Dimensions
Size
9/16 in
Overall Length
1.81 in
Details
Item
Mid Lenght Socket,3/8Dr,6Pt,9/16 in
Number of Points
6
Material
Alloy Steel
Type
Socket
Finish
Full Polish Chrome
SAE or Metric
SAE
Drive Type
6 Point
Description
Mid Lenght Socket,3/8Dr,6Pt,9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.