Mid Lenght Socket Set, 1/4Dr, 6Pt, Met, 13PC
Mfr # 80304S-06
Zoro # G212530484
product price: $39.89
/eaKey Features
Finish
Full Polish Chrome
Type
Socket
ASME Standard
B107.5M
Drive Type
6 Point
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80304S-06
Zoro #
G212530484
UPC #
099575030468
Country of Origin
Viet Nam
Dimensions
Drive Size
1/4 in
Details
Item
Mid Lenght Socket Set,1/4Dr,6Pt,Met,13PC
Number of Pieces
13
Finish
Full Polish Chrome
Includes
Socket Rail
Type
Socket
ASME Standard
B107.5M
Drive Type
6 Point
Material
Alloy Steel
SAE or Metric
Metric
Description
Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.