Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid Length Hex Bit Socket, Met, 1/2 Dr, 7PC

  • Mfr # 82586

  • Zoro # G412529813


product price: $66.39
/ea

Key Features

Type
Bit Socket
SAE or Metric
Metric
Finish
Full Polish Chrome
Material
Steel
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82586
Zoro #
G412529813
UPC #
099575825866
Country of Origin
Viet Nam

Details

Item
Mid Length Hex Bit Socket,Met,1/2 Dr,7PC
Type
Bit Socket
SAE or Metric
Metric
Finish
Full Polish Chrome
Material
Steel
Drive Type
Hex

Description

Mid Length Hex Bit Socket,Met,1/2 Dr,7PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.