Mid Length Hex Bit Socket, SAE, 1/2 Dr, 8PC
Mfr # 82585
Zoro # G712529841
product price: $68.15
/eaKey Features
SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Drive Type
Hex
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82585
Zoro #
G712529841
UPC #
099575825859
Country of Origin
Viet Nam
Details
Item
Mid Length Hex Bit Socket,SAE,1/2 Dr,8PC
SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Drive Type
Hex
Material
Steel
Description
Mid Length Hex Bit Socket,SAE,1/2 Dr,8PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.