Mid Length Socket Set, SAE, 6 Pt, 1/4, 10 PC
Mfr # 80305S-06
Zoro # G312530445
product price: $35.89
/eaKey Features
Finish
Full Polish Chrome
ASME Standard
B107.1
Type
Socket
Drive Type
6 Point
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80305S-06
Zoro #
G312530445
UPC #
099575030567
Country of Origin
Viet Nam
Dimensions
Drive Size
1/4 in
Details
Item
Mid Length Socket Set,SAE,6 Pt,1/4,10 PC
Number of Pieces
10
Finish
Full Polish Chrome
Includes
Socket Rail
ASME Standard
B107.1
Type
Socket
Drive Type
6 Point
SAE or Metric
SAE
Material
Alloy Steel
Description
Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.