Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid Length Socket Set, SAE, 6 Pt, 3/8, 14 PC

  • Mfr # 80554S-06

  • Zoro # G412530512


product price: $47.99
/ea

Key Features

Finish
Full Polish Chrome
Type
Socket
Material
Alloy Steel
SAE or Metric
Metric
ASME Standard
B107.5M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80554S-06
Zoro #
G412530512
UPC #
099575055461
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in

Details

Item
Mid Length Socket Set,SAE,6 Pt,3/8,14 PC
Includes
Socket Rail
Number of Pieces
14
Finish
Full Polish Chrome
Type
Socket
Material
Alloy Steel
SAE or Metric
Metric
ASME Standard
B107.5M
Drive Type
6 Point

Description

Mid Length Socket Set,SAE,6 Pt,3/8,14 PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.