Mini Hook, 90 Degrees, 3-1/8 in
Mfr # 84005H
Zoro # G312535365
product price: $8.79
/eaKey Features
Finish
Full Polish Chrome
Overall Length (In.)
6.5 in
Material
Alloy Steel
Blade Length
3.25 in
Type
Hooks & Picks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84005H
Zoro #
G312535365
UPC #
099575084058
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
6.5 in
Blade Length
3.25 in
Overall Width
1 in
Details
Item
Mini Hook,90 Degrees,3-1/8 in
Finish
Full Polish Chrome
Material
Alloy Steel
Type
Hooks & Picks
Color
Molten Orange, Black
Description
Mini Hook,90 Degrees,3-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.