Mini Hook and Pick Set, 4PC
Mfr # 84040H
Zoro # G612530237
product price: $27.99
/eaKey Features
Overall Length (In.)
6.5 in
Type
Hooks & Picks
Finish
Full Polish Chrome
Material
Alloy Steel
Color
Molten Orange, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84040H
Zoro #
G612530237
UPC #
099575040405
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
6.5 in
Details
Item
Mini Hook and Pick Set,4PC
Type
Hooks & Picks
Finish
Full Polish Chrome
Material
Alloy Steel
Color
Molten Orange, Black
Description
Mini Hook and Pick Set,4PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.