Mini Scraper
Mfr # 3390
Zoro # G0440091
product price: $5.59
/eaSold in multiples of 30 for $167.70
Key Features
Number Included
1
Product Type
Scraper
Standards
ASME
Type
Engine Service Tools
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3390
Zoro #
G0440091
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 in
Details
Item
Mini Scraper
Number Included
1
Product Type
Scraper
Standards
ASME
Type
Engine Service Tools
Material
Steel
Color
Red
Description
Mini Scraper, Number Included 1, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.