Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

83 Piece 1/4", 3/8", & 1/2" 90-Tooth SAE/Metric Mechanics Tool Set with Foam Storage Tray

  • Mfr # 86529

  • Zoro # G710914274


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Number of Pieces
83
Standards
ANSI, ASME
Drive Size
1/4 in, 3/8 in, 1/2 in
Wrenches Included
No
Includes Ratchets
Ratchets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86529
Zoro #
G710914274
UPC #
099575865299
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Socket Size Range
5/32"/4mm - 1-1/2"/33mm
Overall Length
21 1/2 in
Socket Size
5/32"/4mm - 1-1/2"/33mm

Details

Number of Pieces
83
Standards
ANSI, ASME
Wrenches Included
No
Includes Ratchets
Ratchets Included
Drive Type
Hand
Grip Style
Knurled
Container Type
Tray
Socket Shape
12-Point, 6-Point
Includes Drive Tools
Drive Tools Included
Number of Geared Teeth
90
Includes Socket Bits
Socket Bits Not Included
Minimum Arc Swing
4 Degrees
Finish
Chrome
Includes Flex Sockets
Flex Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Material
Alloy Steel
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Standard Sockets
Standard Sockets Included
Arc Swing - Minimum
4 Degrees
Includes Wrenches
Wrenches Not Included
Measurement Type
Metric, SAE
Includes Thin Wall
No Thin Wall

Description

Standard Socket Count/Style 66, Deep Socket Count/Style None, Drive Size 1/4 in, 3/8 in, 1/2 in, Drive Type Hand, Alloy Steel, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.