Zoro Homepage

Mtrc Long Pttrn Combo Wrench, 12Pt, 16mm

  • Mfr # 81673

  • Zoro # G7034050


product price: $24.39
/ea

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Size
16mm
Wrench Style
Long Pattern, Combination, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81673
Zoro #
G7034050
UPC #
-
Country of Origin
China

Dimensions

Size
16mm
Length
9.524"

Details

Item
Mtrc Long Pttrn Combo Wrench,12Pt,16mm
SAE or Metric
Metric
Finish
Full Polish Chrome
Wrench Style
Long Pattern, Combination, Open End
Number of Points
12
Offset
15 Degrees
Ratcheting
No
Measurement Type
Metric

Description

Mtrc Long Pttrn Combo Wrench,12Pt,16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.