Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm

  • Mfr # 81742

  • Zoro # G7034181


product price: $35.33
/ea

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Size
24mm
Wrench Style
Combination, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81742
Zoro #
G7034181
UPC #
-
Country of Origin
China

Dimensions

Size
24mm
Length
13.252"

Details

Item
Mtrc Long Pttrn Combo Wrench,12Pt,24mm
SAE or Metric
Metric
Finish
Full Polish Chrome
Wrench Style
Combination, Open End
Number of Points
12
Measurement Type
Metric
Ratcheting
No
Offset
0 Degrees, 15 Degrees

Description

Mtrc Long Pttrn Combo Wrench,12Pt,24mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.