Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtrc Stubby Full Plsh Combo Wrench, 12Pt

  • Mfr # 81637

  • Zoro # G7034163


product price: $16.55
/ea

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Size
13mm
Wrench Style
Stubby, Combination, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81637
Zoro #
G7034163
UPC #
-
Country of Origin
China

Dimensions

Size
13mm
Length
4.268"

Details

Item
Mtrc Stubby Full Plsh Combo Wrench,12Pt
SAE or Metric
Metric
Finish
Full Polish Chrome
Wrench Style
Stubby, Combination, Open End
Number of Points
12
Offset
15 Degrees
Measurement Type
Metric
Ratcheting
No

Description

Mtrc Stubby Full Plsh Combo Wrench,12Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.