Zoro Homepage

Multi-Bit Dr, Stubby Ratcheting, 6 in 1

  • Mfr # 80061R

  • Zoro # G912535369


product price: $15.69
/ea

Key Features

Material
Steel
Overall Length
7 in
Tether Capable
No
Standards
ANSI, ASME
Insulated / Uninsulated
Uninsulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80061R
Zoro #
G912535369
UPC #
037103343123
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Width
4.5 in

Details

Item
Multi-Bit Dr,Stubby Ratcheting,6 in 1
Material
Steel
Tether Capable
No
Standards
ANSI, ASME
Insulated / Uninsulated
Uninsulated
Ratcheting
Yes
Magnetic/Nonmagnetic
Nonmagnetic
Handle Style
Stubby
Tip Finish
Satin Chrome
Finish
Full Polish Chrome

Description

Multi-Bit Dr,Stubby Ratcheting,6 in 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.