Oil and Grease Seal Puller
Mfr # 3245
Zoro # G2875406
product price: $15.99
/eaKey Features
For Use With
Removes Oil and Grease Seals on Automobiles and Light Trucks
Type
Tire & Wheel Service Tools
Length (In.)
5 3/4 in
Application
Removes Oil and Grease Seals on Automobiles and Light Trucks
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3245
Zoro #
G2875406
UPC #
082171032455
Country of Origin
China
Dimensions
Length (In.)
5 3/4 in
Size
1 1/4 in, 1 in
Overall Width
3 3/8 in
Overall Length
12 1/2 in
Height (In.)
0.5 in
Handle Length
4.75 in
Details
Item
Seal Puller
For Use With
Removes Oil and Grease Seals on Automobiles and Light Trucks
Type
Tire & Wheel Service Tools
Application
Removes Oil and Grease Seals on Automobiles and Light Trucks
Material
Steel
Tool Type
Seal Puller
Description
Seal Puller, Tool Type Seal Puller, Application Removes Oil and Grease Seals on Automobiles and Light Trucks, For Use With Removes Oil and Grease Seals on Automobiles and Light Trucks, Material Steel, Overall Length 12 1/2 in, Overall Width 3 3/8 in, Size 1 1/4 in, 1 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.