Pitman Arm Puller
Mfr # 2289D
Zoro # G0349045
product price: $36.99
/eaKey Features
Application
Used To Remove Pittman Arms
Size
5/8 in-18
Type
Pullers
Length (In.)
5-3/4
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2289D
Zoro #
G0349045
UPC #
082171022890
Country of Origin
Taiwan, Province of China
Dimensions
Size
5/8 in-18
Length (In.)
5-3/4
Details
Item
Pitman Arm Puller
Application
Used To Remove Pittman Arms
Type
Pullers
Material
Steel
Characteristics
Mount Jaws Over Pitman Arm and Turn Center Screw with Wrench Until Tight, Puller Removes Full-Size Pitman Arms
Compatible with Make/Model/Year
Hammer
Finish
Black Oxide
Description
Pitman Arm Puller, Material Steel, Includes -, Application Used To Remove Pittman Arms, Compatible with Make/Model/Year Hammer, For Use With -, Mount Jaws Over Pitman Arm and Turn Center Screw with Wrench Until Tight, Puller Removes Full-Size Pitman Arms, Size 5/8 in-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.