Zoro Homepage

Rat Flx Td 3/8In 120Xp Fp

  • Mfr # 81215XP

  • Zoro # G712530472


product price: $61.89
/ea

Key Features

Material
Alloy Steel
Type
Ratchet
Tether Ready
No
Head Width
1.09 in
Repair Kit
81227XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81215XP
Zoro #
G712530472
UPC #
099575102158
Country of Origin
Taiwan, Province of China

Dimensions

Head Width
1.09 in
Head Thickness
0.52 in

Details

Item
Ratchet Repair Kit,90T, 3/8 in Drive,QR
Material
Alloy Steel
Type
Ratchet
Tether Ready
No
Repair Kit
81227XP
Handle Style
Contoured
Finish
Full Polish Chrome

Description

Rat Flx Td 3/8In 120Xp Fp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.