This item is Discontinued.

Gearwrench 8mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench 85908

8mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (Discontinued)

  • Mfr # 85908
  • Zoro # G0931203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85908
Zoro #
G0931203
UPC #
082171859083
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 7/8 in
Size
8mm

Details

Reversing
No
SAE or Metric
Metric
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome
Item
Ratcheting Box Wrench
Wrench Style
XL Double Box
Material
Alloy Steel
Tether Style
Tether Capable
Number of Geared Teeth
72
Min. Arc Swing
5 Degrees

Description

Ratcheting Box Wrench, Chrome, Overall Length 5 7/8 in, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.