72-Tooth 1-5/8" 12 Point Ratcheting Combination Wrench
Mfr # 9046D
Zoro # G7790179
product price: $78.65
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Head Size
1-5/8 in
Head Offset Angle
5°
Number of Points
12
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9046D
Zoro #
G7790179
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
22 5/8 in
Head Size
1-5/8 in
Details
Finish
Chrome
Head Offset Angle
5°
Number of Points
12
Tether Capable
Tether Capable
Tether Style
Tether Capable
Reversing
No
Measurement Type
SAE
Drive Type
12 Point
Material
Alloy Steel
Standards
ANSI, ASME
Description
Ratcheting Combination Wrench, Chrome, Overall Length 22 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.