Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench

  • Mfr # 85518

  • Zoro # G7787850


product price: $27.99
/ea

Key Features

Finish
Full Polish
Head Size
18 mm
Head Offset Angle
15 °
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85518
Zoro #
G7787850
UPC #
099575855184
Country of Origin
China

Dimensions

Overall Length
12 in
Head Size
18 mm

Details

Finish
Full Polish
Head Offset Angle
15 °
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Reversing
No
Measurement Type
Metric
Material
Alloy Steel
Drive Type
12 Point
Standards
ASME B107.100-2010 (B107.66)

Description

Ratcheting Combination Wrench, Full Polish, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.