8mm 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench
Mfr # 86108
Zoro # G0442395
product price:Â $30.45
/eaKey Features
Finish
Full Polish Chrome
Overall Length
11.2 in
SAE or Metric
Metric
Wrench Style
XL, Spline, Flex Head
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
86108
Zoro #
G0442395
UPC #
099575861086
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
11.2 in
Size
8mm
Details
Finish
Full Polish Chrome
SAE or Metric
Metric
Wrench Style
XL, Spline, Flex Head
Material
Alloy Steel
Item
Ratcheting Wrench,8mm,120XP,XL,GearBox
Tether Capable
No
Type
Double Box
Drive Type
Spline
Standards
ANSI, ASME B107.6
Description
GearWrench's 8mm 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench is the perfect tool for loosening and tightening fasteners. Featuring a spline, flex head design, this ratcheting wrench is designed to reach into tight spaces. It has a full polish chrome finish that will resist corrosion and wear. The universal spline XL offers increased access in hard to reach areas with less swing. Its size of 8mm makes it suitable for working on many applications from automotive repair to motorcycles and ATVs. When you need to tighten or loosen fasteners, the GearWrench 8mm 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench will be your go-to tool for the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.