Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece 72-Tooth 12 Point XL GearBox Double Box Ratcheting Metric Wrench Set

  • Mfr # 85988

  • Zoro # G1200182


product price: $239.00
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Reversing
No
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85988
Zoro #
G1200182
UPC #
-
Country of Origin
Taiwan, Province of China

Details

SAE or Metric
Metric
Number of Points
12
Item
Ratcheting Wrench Set
Material
Alloy Steel
Reversing
No
Finish
Full Polish Chrome
Standards
ANSI, ASME
Type
Double Box
Drive Type
12 Point

Description

Ratcheting Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.