Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Head Light, 400 lm

  • Mfr # GWHL400

  • Zoro # G713780203


product price: $42.59
/ea

Key Features

Length
3.09 in
Width
1.87 in
Voltage
3.7 V
Height
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWHL400
Zoro #
G713780203
UPC #
099575704000
Country of Origin
China

Dimensions

Length
3.09 in
Width
1.87 in
Height
1.65 in

Details

Item
Rechargeable Head Light,400 lm
Voltage
3.7 V

Description

Rechargeable Head Light,400 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.