
Rev Ratchet Combo, Metric Wrench 14Pc
Mfr # 85142
Zoro # G412041674
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME
Includes
Plastic Tray
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
12 Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85142
Zoro #
G412041674
UPC #
099575851421
Country of Origin
China
Details
Standards
ANSI, ASME
Includes
Plastic Tray
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
12 Point
Description
Alloy Steel, Full Polish Chrome, Number of Tools Not Applicable, Range of Head Sizes Not Applicable, Head Offset Angle 15 Degrees , Standard, Not Applicable, SAE, Not Applicable, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.