Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Deep Impact Socket 29Pc, 3/4 Dr, 6 Pt

  • Mfr # 84037

  • Zoro # G212041690


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Type
Socket
Finish
Manganese Phosphate
SAE or Metric
SAE
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84037
Zoro #
G212041690
UPC #
099575372872
Country of Origin
Taiwan, Province of China

Details

Item
Deep Impact Socket
Type
Socket
Finish
Manganese Phosphate
SAE or Metric
SAE
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
6 Point

Description

Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style (29) 6-Point, Deep Socket Style/Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 2 1/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 3/16 in, 2 3/8 in, 2 5/16 in, 2 7/16 in, 2 in, 7/8 in, Deep 6-Point: 3/4 in, Flex Socket Count/Style Not Applicable, Impact, Drive Size 3/4 in, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.