Zoro Homepage

SAE Deep Socket Set, 12Pt, 1/2"Dr, 14 pcs.

  • Mfr # 80732

  • Zoro # G7035889


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
14
Finish
Full Polish Chrome
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80732
Zoro #
G7035889
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"

Details

Item
Deep Socket Set
Number of Pieces
14
Finish
Full Polish Chrome
SAE or Metric
SAE
Measurement Type
SAE
Includes
tray for storage and organization

Description

SAE Deep Socket Set,12Pt,1/2 In.Dr,14PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.