Zoro Homepage

SAE Midget Combo Wrench Set, 10 PC

  • Mfr # 86560

  • Zoro # G312529715


product price: $31.19
/ea

Key Features

Measurement Type
SAE
Number of Pieces
10
Finish
Full Polish Chrome
SAE or Metric
SAE
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86560
Zoro #
G312529715
UPC #
099575865602
Country of Origin
China

Details

Item
SAE Midget Combo Wrench Set,10 PC
Measurement Type
SAE
Number of Pieces
10
Finish
Full Polish Chrome
SAE or Metric
SAE
Standards
ASME
Material
Alloy Steel

Description

SAE Midget Combo Wrench Set,10 PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.