
SAE Socket Set, Stnd/Deep, 1/2"Dr, 23 pcs.
Mfr # 80707
Zoro # G7038129
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
23
Includes
(8) 1/2" Drive 6 Point Deep SAE Socket Set: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (12) 1/2" Drive 12 Point standard SAE Socket Set: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (2) Extension: 5", 15"; (1) Full Polish Teardrop Ratchet
Finish
Full Polish Chrome Plated
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80707
Zoro #
G7038129
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
23
Includes
(8) 1/2" Drive 6 Point Deep SAE Socket Set: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (12) 1/2" Drive 12 Point standard SAE Socket Set: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (2) Extension: 5", 15"; (1) Full Polish Teardrop Ratchet
Finish
Full Polish Chrome Plated
SAE or Metric
SAE
Measurement Type
SAE
Description
SAE Socket Set,Stnd/Deep,1/2 In.Dr,23PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.