Zoro Homepage

SAE Stubby Combo Wrench, 12Pt, Offset: 15 Degrees

  • Mfr # 81632

  • Zoro # G7034498


product price: $24.79
/ea

Key Features

SAE or Metric
SAE
Finish
Full Polish Chrome
Size
7/8"
Wrench Style
Stubby, Combination, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81632
Zoro #
G7034498
UPC #
-
Country of Origin
China

Dimensions

Size
7/8"
Length
6.252"

Details

Item
SAE Stubby Combo Wrench,12Pt
SAE or Metric
SAE
Finish
Full Polish Chrome
Wrench Style
Stubby, Combination, Open End
Number of Points
12
Measurement Type
SAE
Offset
15 Degrees

Description

SAE Stubby Combo Wrench,12Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.