Zoro Homepage

SAE/Met Ball End Foldin Hex Key, 17 PC

  • Mfr # 83511

  • Zoro # G612529705


product price: $16.89
/ea

Key Features

Handle Color
Molten Orange, Black
Overall Length
4.5 in
Material
Alloy Steel
Number of Keys
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83511
Zoro #
G612529705
UPC #
099575835117
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.5 in

Details

Item
SAE/Met Ball End Foldin Hex Key,17 PC
Handle Color
Molten Orange, Black
Material
Alloy Steel
Number of Keys
17

Description

SAE/Met Ball End Foldin Hex Key,17 PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.