
SAE/Metric Hex Bit Sockets, 1/2" Drive, SAE or Metric: Metric
Mfr # 80659
Zoro # G7026597
product price: $11.99
/eaKey Features
Drive Size
1/2"
Overall Length
2.480"
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80659
Zoro #
G7026597
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
2.480"
Size
8mm
Details
Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Number of Points
6
Category Type
Socket Bits
Description
SAE/Metric Hex Bit Sockets,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.