
SAE/Metric Hex Bit Sockets, 3/8"Dr, Drive Size: 3/8"
Mfr # 80430
Zoro # G7045777
product price: $9.29
/eaKey Features
Drive Size
3/8"
Overall Length
1.968"
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80430
Zoro #
G7045777
UPC #
00099575804304
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.968"
Size
9mm
Details
Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Number of Points
6
Category Type
Socket Bits
Description
SAE/Metric Hex Bit Sockets,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.