Zoro Homepage

SAE/Metric Impact 44 Pc, 1/2in Dr, 6 Pt

  • Mfr # 89094

  • Zoro # G912120756


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16.42 in
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Type
Socket
Overall Width
12.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89094
Zoro #
G912120756
UPC #
099575890949
Country of Origin
Viet Nam

Dimensions

Overall Length
16.42 in
Overall Width
12.04 in

Details

Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Type
Socket

Description

Socket Wrench Set, Standard Socket Count/Style 41, Deep Socket Count/Style 6-Point, Deep Socket Style/Size Deep 6-Point: 1/2 in, Flex Socket Count/Style 6-Point, Drive Size 1/2 in, Drive Type Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.