Shop GEARWRENCH

44 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set

  • Mfr # 84916N

  • Zoro # G7167855


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Manganese Phosphate
Impact Rated
No
Measurement Type
SAE
Product Type
Impact Socket Sets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84916N
Zoro #
G7167855
UPC #
099575849664
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Socket Size Range
5/16 in to 3/4 in, 8 mm to 21 mm
Socket Depth
Standard

Details

Item
Socket Set
Finish
Manganese Phosphate
Impact Rated
No
Measurement Type
SAE
Product Type
Impact Socket Sets
Type
Socket
Material
Chrome Molybdenum Alloy Steel
ASME Standard
B107.2/B107.33M
Drive Type
6 Point
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Socket Shape
6-Point
Container Type
Case
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Flex Sockets
Flex Sockets Not Included
Includes Locking
Locking Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Thin Wall
No Thin Wall
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included

Description

Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Drive Size 3/8 in, SAE, 6-Point, Manganese Phosphate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.